Shop All Hour Meters
Enm
Hour Meter, LCD, Flange, Rectangular
Mfr # T54C1
Zoro # G0816654
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Remote
- Display Units Hours/Tenths
- Operating Voltage Built-In Battery
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T54C1
- Zoro # G0816654
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.13 in x 1.25 in |
Length | 2.12 in |
Width | 1.22 in |
Depth | 0.82 in |
Bezel To Back Length | 0.82 in |
Length (Straight Wireway) | 2.12 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Remote |
Display Units | Hours/Tenths |
Operating Voltage | Built-In Battery |
Number of Digits | 6 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flange Mount |
Time Range | 0 to 99999.9 |
Ambient Temp. Range | -22 Degrees to 149 Degrees F |
Fits Panel Cut Out | 1.45 in x 0.95 in |
Fits | 1.45 in X 0.95 in |
Temp. Range | -22 Degrees to 149 Degrees F |
Input Type | Vibration |
Material of Construction | ABS |
Elapsed Time To | 99,999.9 |
Mounting Method | 2-Screw |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.13 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 0.82 in, Depth 0.82 in, Length 2.12 in, Width 1.22 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Vibration, Reset Type Remote, Temp. Range -22 Degrees to 149 Degrees F, Fits 1.45 in X 0.95 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12201608)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 10A, 250V AC, 20kA DC (BP/FRN-R-10)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160FB)
- Enm Hour Meters