Shop All Hour Meters
Enm
Hour Meter, Electrical, Flush Round, SS
Mfr # T40A4507
Zoro # G2001404
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T40A4507
- Zoro # G2001404
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.33 in dia |
Bezel To Back Length | 1.5 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 10 to 80V DC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.9 |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Mounting Method | Retainer |
Temp. Range | -40 Degrees to 185 Degrees F |
Input Type | Electrical |
Fits Panel Cut Out | 2.00 in dia |
NEMA Rating | 6, 6P |
Material of Construction | Lexan |
Elapsed Time To | 99,999.9 |
Fits | 2.0 in dia Opening |
Terminal Type | Spade |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.33 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 6, 6P, Material of Construction Lexan, Input Type Electrical, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-45 Star Switch Cover (ES-45)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- ENM Vibration Hour Meter, 2.125" L, 1.4" W (T56F6)
- ENM AC Hour Meter I, 6-Digit, Back Rectangular (T51E4)
- Enm Hour Meters