Shop All Hour Meters
Enm
Hour Meter, Electrical, Flange Mounting
Mfr # T51E52
Zoro # G2458775
original price:
$30.65
5% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Remote
- Display Units Hours/Tenths
- Operating Voltage 240V AC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T51E52
- Zoro # G2458775
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.13 in x 1.25 in |
Bezel To Back Length | 2.8 in |
Depth | 1.25 in |
Length | 2.82 in |
Width | 2.12 in |
Length (Straight Wireway) | 2.82 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.13 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.8 in, Depth 1.25 in, Length 2.82 in, Width 2.12 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Temp. Range -22 Degrees to 149 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC Switch, UL508, 63A, 3P (M633)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- ENM Hour Meter, LCD, Flush Rectangular, Round (T54D1)
- ENM DC Hour Meter, 6 Digit, Round, 10-80VDC (T40B45)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- Enm Hour Meters