Shop All Hour Meters
Enm
Hour Meter, 3-Hole Round, LCD, Flange
Mfr # TB44B69A
Zoro # G5413502
original price:
$25.99
5% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage Built-In Battery
- Number of Digits 6
Product Information
- Brand Enm
- MFR # TB44B69A
- Zoro # G5413502
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.80 in dia |
Depth | 0.94 in |
Bezel To Back Length | 1.42 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | Built-In Battery |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flange Mount |
Time Range | 0 to 99999.9 |
Material of Construction | Polycarbonate |
Terminal Type | Spade |
Hz | 50/60 Hz |
NEMA Rating | 12, 4, 4X |
Elapsed Time To | 99,999.9 |
Temp. Range | -22 Degrees to 159 Degrees |
Input Type | Electrical |
Fits | 2.0 in dia Opening |
Mounting Method | 3-Screw |
Ambient Temp. Range | -22 Degrees to 159 Degrees |
Fits Panel Cut Out | 2.00 in dia |
Description
Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.80 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.42 in, Depth 0.94 in, Ambient Temp. Range -22 Degrees to 159 Degrees , NEMA Rating 12, 4, 4X, Material of Construction Polycarbonate, Input Type Electrical, Reset Type Non Resettable, Temp. Range -22 Degrees to 159 Degrees , Fits 2.0 in dia Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 30A, 600V AC, Non-Indicating (LSRK030)
- GE Molded Case Circuit Breaker, TEY Series 50A, 3 Pole, 277/480V AC (TEY350)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- ENM Hour Meter, LCD, Flush Rectangular, Round (T54D1)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45BA)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- ENM Hour Meter, LCD, 2-Hole, 4.5 to 28VDC (T1121BB)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- Enm Hour Meters