Shop All Hour Meters
Enm
Electromechanical Hour Meter, Resettable
Mfr # T55A2B
Zoro # G3533171
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Manual
- Display Units Hours
- Operating Voltage 120V AC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T55A2B
- Zoro # G3533171
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 3.50 in dia |
Width | 2.2 in |
Bezel To Back Length | 2.69 in |
Depth | 2.69 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Manual |
Display Units | Hours |
Operating Voltage | 120V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flange Mount |
Time Range | 0 to 9999.99 |
Fits | 2.22 in dia Opening |
Material of Construction | Polycarbonate |
NEMA Rating | 1 |
Elapsed Time To | 9,999.99 |
Ambient Temp. Range | -13 Degrees to 185 Degrees F |
Input Type | Electrical |
Mounting Method | 3-Screw |
Temp. Range | -13 Degrees to 185 Degrees F |
Hz | 60 Hz |
Fits Panel Cut Out | 2.22 in dia |
Terminal Type | 19 in Wires |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 9999.99, Bezel Face Size 3.50 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 9,999.99, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours, Bezel To Back Length 2.69 in, Depth 2.69 in, Width 2.2 in, Ambient Temp. Range -13 Degrees to 185 Degrees F, NEMA Rating 1, Material of Construction Polycarbonate, Input Type Electrical, Reset Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets (443P50)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- ENM LCD Hour Meter and Hour Meter Combo (T39AA)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160FB)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- Enm Hour Meters