Shop All Hour Meters
Enm
DC Hour Meter, 6-Digit, Flush Rectangular
Mfr # T41D45
Zoro # G3021837
original price:
$30.19
9% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Hundredths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T41D45
- Zoro # G3021837
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 1.77 in x 1.25 in |
Width | 1.77 in |
Bezel To Back Length | 2.8 in |
Length | 2.82 in |
Depth | 1.25 in |
Length (Straight Wireway) | 2.82 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours/Hundredths |
Operating Voltage | 10 to 80V DC |
Number of Digits | 6 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flange Mount |
Time Range | 0 to 99999.9 |
Ambient Temp. Range | -22 Degrees to 149 Degrees F |
Input Type | Electrical |
Material of Construction | ABS |
Fits | 1.45 in x 0.95 in |
Terminal Type | Spade |
Fits Panel Cut Out | 1.45 in x 0.95 in |
Elapsed Time To | 99,999.9 |
Mounting Method | Retainer |
Temp. Range | -22 Degrees to 149 Degrees F |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.77 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Hundredths, Bezel To Back Length 2.8 in, Depth 1.25 in, Length 2.82 in, Width 1.77 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type Non Resettable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160FB)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511)
- Enm Hour Meters