Shop All Counters
Enm
Counter, Hand Tally, 5 Gang, 4 Digits
Mfr # M4505
Zoro # G1855847
original price:
$137.99
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display White Digits, Black Background
- Input Type Hand Operated
- Number of Digits 4
- Mounting Bench Top
- Height 2.76 in
Product Information
Dimensions
Height | 2.76 in |
Depth | 2.36 in |
Width | 6.26 in |
Details
Item | Mechanical Tally Counter |
Display | White Digits, Black Background |
Input Type | Hand Operated |
Number of Digits | 4 |
Mounting | Bench Top |
Reset Type | Knob/Side |
Color | Silver |
Special Features | 5 Gang |
Description
Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height 2.76 in, Depth 2.36 in, Width 6.26 in, Display White Digits, Black Background, Reset Type Knob/Side, Special Features 5 Gang, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER 1/8" - 1-1/4" Solenoid, Continuous, Laminated (3000-M-1)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- UE UNITED ELECTRIC 1/4IN 0-100PSI 480V-AC PRESSURE SWITCH (J6-230 96016)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ENM Counter, 5 Digit, Panel Mount, 115VAC (P3B52A)
- ENM Electronic Counter, 6 Digits, LCD (C1121BB)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- ENM Electronic Counter, 6 Digits, LCD (PC1210F0)
- TRUMETER Electronic Lcd Counter (3410-2010)
- Enm Counters