Shop All Hour Meters
Enm
AC Hour Meter I, 6-Digit, 2.31 In, Round
Mfr # T50A4
Zoro # G1930975
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 24V AC
- Number of Digits 6
Product Information
- Brand Enm
- MFR # T50A4
- Zoro # G1930975
- Country of Origin United States
- Category Hour Meters
Dimensions
Bezel Face Size | 2.33 in dia |
Bezel To Back Length | 1.5 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 24V AC |
Number of Digits | 6 |
Bezel Face Shape | Round |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999 |
NEMA Rating | 12, 4X |
Terminal Type | Spade |
Temp. Range | -40 Degrees to 185 Degrees F |
Hz | 50/60 Hz |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Input Type | Electrical |
Elapsed Time To | 99,999.9 |
Fits Panel Cut Out | 2.00 in dia |
Material of Construction | Lexan |
Fits | 2.0 in dia Opening |
Mounting Method | Retainer |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999, Bezel Face Size 2.33 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 24V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4X, Material of Construction Lexan, Input Type Electrical, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Fireflex AERO Grade SIL/Glass 2", Red (FIA2.00RD)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160FB)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45HA)
- ENM Hour Meter, LCD, Flush Rectangular, Round (T54D1)
- Enm Hour Meters