Shop All Vacuum Gauges
Engineered Specialty Products
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 5000 PSI, Stainless Case, Lower Mount, PRO-201L-254P
Mfr # PRO-201L-254R
Zoro # G305667585
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Engineered Specialty Products
- MFR # PRO-201L-254R
- Zoro # G305667585
- Country of Origin China
- Category Vacuum Gauges
Description
2-1/2" diameter vacuum gauge. Dial improved accuracy to asme b40.1 grade a. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals. features 0/5000 psi stainless case brass internals 1/4" npt lower mount glycerine filled pressure gauge polycarbonate lens ambient temp 30 f to 160 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn (40-400-100-psi-1/4)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L30#)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035100)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O, 1/4 NPT Back Conn (25-210-100-inH2O-vac)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMU5)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- ASHCROFT Panel Mount Pressure Gauge (000135 (15W1001TH01BXUC30#))
- PIC GAUGES Vacuum Gauge, HD, 4In, 30-0In Hg Vacuum (PRO-311D-402A)
- Engineered Specialty Products Vacuum Gauges