Shop All Pressure Gauges
Engineered Specialty Products, Inc
Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D
Mfr # PRO-201L-254D
Zoro # G104928269
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # PRO-201L-254D
- Zoro # G104928269
- Country of Origin China
- Category Pressure Gauges
Description
2-1/2" diameter pressure gauge. Dial improved accuracy to asme b40.1 grade a. One piece design for toughness during installation. Glycerine filled for added durability during in application. Stainless steel case and bezel with copper alloy internals. features 0/60 psi stainless case brass internals 1/4" npt lower mount glycerine filled pressure gauge polycarbonate lens ambient temp 30 f to 160 f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pressure Gage (518483)
- UEI TEST INSTRUMENTS NIST Certified Refrigerant Leak Detector w/ Solid Electrolyte Sensor (RLD15B-N)
- ASHCROFT Pressure Gauge (M-15DDG-01B-160S80-XZG)
- WESTWARD Multi Function Instrument, 70 to 600V AC, 6 in Length, Audible Indication (6JG67)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4.5" Contractor Pressure Gauge, 1/4" NPT, 0/100 PSI, Stainless, CONTRACTOR-4LE (CONTRACTOR-4LE)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 1.5" Utility Pressure Gauge, Dry Filled, 0/30 PSI Range, Left Mount, 101D-158C-LEFT (101D-158C-LEFT)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H (201L-404H)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 10,000 PSI, Stainless Case, Lower Mount, 201L-402U (201L-402U)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC (LF251-VAC-4L)
- Engineered Specialty Products, Inc Pressure Gauges