Shop All Pressure Gauges
Engineered Specialty Products, Inc
Pic Gauges 1.5" Utility Pressure Gauge, Dry Filled, 0/30 PSI Range, Left Mount, 101D-158C-LEFT
Mfr # 101D-158C-LEFT
Zoro # G604928257
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # 101D-158C-LEFT
- Zoro # G604928257
- Country of Origin China
- Category Pressure Gauges
Description
1.5" diameter pressure gauge. Utility gauge for commercial and industrial markets. Black steel case, chrome bezel, copper alloy internals. features 0/30 psi 1/8" male npt connection black steel case with chrome bezel left side mount dry non-fillable brass socket & movement phosphor bronze tube plastic lens 3-2-3% accuracy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1437LF)
- TEL-TRU Thermometer Calibrator, 115VDC, 4-1/2" H (CSI-F42-310)
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-250 F/C (TBM30025B8)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H (201L-404H)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4.5" Contractor Pressure Gauge, 1/4" NPT, 0/100 PSI, Stainless, CONTRACTOR-4LE (CONTRACTOR-4LE)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT, 0/60 PSI, Dry Fillable, Ctr Back Mount, 302D-254D (302D-254D)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges Filter Type Pressure Snubber, 1/4" NPT, Stainless Steel/Brass, BW42 (BW42)
- ZORO Pressure Gauge, 2", SS, 0-100, 1/4" NPT LF, 0 to 100 psi, 1/4" NPT, Stainless Steel, Silver (G6397618)
- Engineered Specialty Products, Inc Pressure Gauges