Shop All Pressure Gauges
Engineered Specialty Products, Inc
PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E
Mfr # 102D-158E
Zoro # G504928234
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Engineered Specialty Products, Inc
- MFR # 102D-158E
- Zoro # G504928234
- Country of Origin China
- Category Pressure Gauges
Description
Pic gauges 1.5" utility pressure gauge, 1/8" npt, dry fillable, 0/100 psi, ctr back mount, 102d-158e utility gauge for commercial and industrial markets. High quality dry utility gauges for the broad commercial and industrial markets, these gauges are suitable for air, water, oil, gas and most other media not corrosive to brass. Black steel case, chrome bezel, copper alloy internals. 1.5" dial. 0/100 psi. Center back mount pressure gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE General Purpose Liquid-In-Glass Therm, 0 (90260-28)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH6)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-208F (102D-208F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 1.5" Utility Pressure Gauge, Dry Filled, 0/30 PSI Range, Left Mount, 101D-158C-LEFT (101D-158C-LEFT)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT, 0/60 PSI, Dry Fillable, Ctr Back Mount, 302D-254D (302D-254D)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/15 PSI, Ctr Back Mount, 102D-158B (102D-158B)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges Filter Type Pressure Snubber, 1/4" NPT, Stainless Steel/Brass, BW42 (BW42)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E (PRO-202L-254E)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- Engineered Specialty Products, Inc Pressure Gauges