Engenius

DuraFon UHF Handset for use w/DuraFonPRO


product price: $718.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Cordless Phone/UHF 2-Way Radio Handset for DuraFon PRO Systems- UHF 2-way radio compatibility eg Motorola CLS/CLP- Superior range, up to 250,000 sq ft in retail or warehouse settings, with up to 12 floors of penetration- Ruggedized, durable style- IP55 rated- Withstands up to 6-foot drops over 50 consecutive times- Handset to handset intercom and group broadcast capability- Reduced interference by operating independent of DECT and WiFi frequencies- Make and receive internal and external phone calls through a DuraFon PRO Base Unit- Use up to 90 handsets with each PRO Base- Connect via UHF or analog phone lines/PBx ports- 2.5mm headset jack- Power Source: 3.7V, 2300 mAh lithium-ion battery- Charge Time: 4 hours- Package Includes: handset, desktop charger with AC adapter, quick setup guide, and lithium-ion battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.