Shop All Portable Coolers
Engel
Soft Sided Cooler, 1.2 qt. Cap., Canvas
Mfr # TBAG17
Zoro # G7673099
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.2 qt
- Material Canvas/Reflective Foil
- Color Gray
- Body Color Gray
- Exterior Height 20 in
Product Information
- Brand Engel
- MFR # TBAG17
- Zoro # G7673099
- Country of Origin Australia
- Category Portable Coolers
Dimensions
Exterior Height | 20 in |
Exterior Length | 17 in |
Exterior Width | 4 in |
Details
Capacity | 1.2 qt |
Material | Canvas/Reflective Foil |
Color | Gray |
Body Color | Gray |
Insulation | Foam |
Number of Pockets (Inside) | 0 |
Features | Durable Outer Protective Canvas, Insulating and Shock Absorbing Inner Layer, Quality Zipper, Plastic Mesh |
Item | Transit Bag |
Number of Pockets (Outside) | 1 |
Description
Soft Sided Cooler, 1.2 qt Capacity, Gray, Exterior Height 20 in, Exterior Length 17 in, Exterior Width 4 in, Material Canvas, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Insulation Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Teknor Apex 2390177 Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (2390177)
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-PT50X Portable RV Surge Protector - 50 Amp (EMS-PT50X)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- 5 CORE 5 Core Guitar Stool - w Comfortable Padded Seat - Foot Rest - Guitar Holder w 300 Lbs Capacity (GSTOOL BLK)
- ENGEL Marine Chest Cooler, 35 qt. Capacity (ENG35)
- ENGEL Soft Sided Cooler, 20"Hx14"L, Light Gray (BP25-LG Red)
- ENGEL Marine Chest Cooler, 48 qt. Capacity (ENG50-G)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- KUDA Insulin Cooler Travel Bag Set (ICTC4SET)
- Engel Coolers & Hydration Packs