Shop All Drinking Fountains & Water Cooler Parts
Engel
Replacement Latch, Fits Engel
Mfr # UC DRY BOX LATCH
Zoro # G6578700
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Replacement Parts And Accessories
- Fits Brand Engel
- Material Stainless Steel
- ADA Compliant Yes
- Standards ADA Compliant
Product Information
- Brand Engel
- MFR # UC DRY BOX LATCH
- Zoro # G6578700
- Country of Origin Thailand
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Dry box Clasp/ Latch |
Sub Category | Replacement Parts And Accessories |
Fits Brand | Engel |
Material | Stainless Steel |
ADA Compliant | Yes |
Standards | ADA Compliant |
For Use With | UC Dry Box Coolers |
Sub-Category | Replacement Parts and Accessories |
Description
Replacement Latch, Fits Brand Engel, For Use With UC Dry Box Coolers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- LEGEND VALVE 8" PB LOG LIGHTER KEY (102-825)
- IMPERIAL MFG Rain Cap Galv 30G 5" (GV0588)
- ENGEL Drain Plug, Fits Engel (ENGDRAIN-T)
- ELKAY Halsey Taylor Kit - Hac Filter Mntng Cover (Pv), Platinum Vinyl (98668C)
- ELKAY Elkay Sleeve-Push Button Guide (45737C)
- ORBIT Micro-Bubbler (67110)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- Engel Drinking Fountains & Water Cooler Parts