Shop All Portable Coolers
Engel
Personal Cooler, 40.0 qt. Capacity
Mfr # ENG80-G
Zoro # G6564037
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Type Marine
- Number of Cans 75
- Exterior Dia. Not Round
- Lid Color Gray
Product Information
- Brand Engel
- MFR # ENG80-G
- Zoro # G6564037
- UPC # 00646437185462
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Length | 33 3/4 in |
Exterior Height | 17 1/2 in |
Exterior Width | 16 3/8 in |
Details
With Wheels | No |
Type | Marine |
Number of Cans | 75 |
Lid Color | Gray |
Cooler Body Type | Marine Chest Cooler |
Primary Material | Plastic |
Ice Retention | Up to 10 days |
Body Color | Gray |
Item | Marine Chestl Cooler |
Features | -1 |
Cooler Capacity | 74 qt |
Description
Marine Chestl Cooler, Marine Chest Cooler, With Wheels No, 74 qt, Exterior Length 33 3/4 in, Exterior Width 16 3/8 in, Exterior Height 17 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Gray, Lid Color Gray, Number of Cans 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD Lawn Fertilizer (FH32018)
- MTD Carburetor Gasket (753-05366)
- BATTERY DOCTOR Battery Doctor 80357 Vinyl Ring Terminal 12-10 AWG - 3/8" Stud, 100 Pack (80357)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Marine Chest Cooler, 48.0 qt. Capacity (ENG50-T)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MR040F-U1)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- CANYON COOLERS Cooler, Mule 30 Sandstone (M30S)
- Engel Coolers & Hydration Packs