Shop All Portable Coolers
Engel
Marine Chest Cooler, 60.0 qt. Capacity
Mfr # ENG25-G
Zoro # G6575569
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Body Color Gray
- Primary Material Plastic
- Exterior Length 20 1/4 in
- Ice Retention Up to 8 days
Product Information
- Brand Engel
- MFR # ENG25-G
- Zoro # G6575569
- UPC # 00816219025549
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Length | 20 1/4 in |
Exterior Dia. | Not Round |
Exterior Width | 14 1/4 in |
Exterior Height | 14 in |
Details
With Wheels | No |
Body Color | Gray |
Primary Material | Plastic |
Ice Retention | Up to 8 days |
Number of Cans | 24 |
Type | Marine |
Item | Marine Chest Cooler |
Cooler Body Type | Marine Chest Cooler |
Lid Color | Gray |
Features | High-Performance |
Cooler Capacity | 22 qt |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 22 qt, Exterior Length 20 1/4 in, Exterior Width 14 1/4 in, Exterior Height 14 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Gray, Lid Color Gray, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 7 10" Handheld Saw-4.5 Amp 17" Pole Hedge Trimmer 4-in-1 Multi Tool (CVP41810)
- ZIPPO Windproof Pocket Lighter w/Compass Wooden Laser-Cut Design (49055-000003)
- POLYMER PRODUCTS Polymer Products 3215-51630 Replacement Globe for String Lights - Purple (3215-51630)
- KINGSFORD Signature Flavors All Natural Chili Cumin Charcoal Briquettes 8 lb (32601)
- ENGEL Marine Chest Cooler, 35.0 qt. Capacity (ENG35-G)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAG17)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Soft Sided Cooler, 20"Hx14"L, Light Gray (BP25-LG Red)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MR040F-U1)
- IGLOO Playmate The Boss 14.8 Qt. Cooler, Black (43581)
- Engel Coolers & Hydration Packs