Shop All Portable Coolers
Engel
Marine Chest Cooler, 36.0 qt. Capacity
Mfr # UC30S
Zoro # G6876051
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 qt.
- Material PP Coplymer
- With Wheels Yes
- Features Airtight EVA Gasket Seal Recessed Ergonomic, Carry Handles and Integrated Shoulder Strap, Self-Stopping Hinge, Stain and Odor Resistant, Compact and Lightweight
- Number of Cans 42
Product Information
- Brand Engel
- MFR # UC30S
- Zoro # G6876051
- UPC # 816219025112
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Height | 14 1/2 in |
Exterior Width | 12 1/2 in |
Exterior Length | 19 1/2 in |
Details
Capacity | 30 qt. |
Material | PP Coplymer |
With Wheels | Yes |
Features | Airtight EVA Gasket Seal Recessed Ergonomic, Carry Handles and Integrated Shoulder Strap, Self-Stopping Hinge, Stain and Odor Resistant, Compact and Lightweight |
Number of Cans | 42 |
Cooler Body Type | Marine Chest Cooler |
Item | Personal Cooler |
Cooler Capacity | 30 qt |
Primary Material | Plastic |
Type | Personal |
Lid Color | Silver |
Body Color | Silver |
Insulation | Polystyrene Foam |
Cooler Design | Container Storage |
Ice Retention | Up to 1 day |
Description
Personal Cooler, Marine Chest Cooler, With Wheels No, 30 qt, Exterior Length 19 1/2 in, Exterior Width 12 1/2 in, Exterior Height 14 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 1 day, Body Color Silver, Lid Color Silver, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM OUTDOORS Millennium Marine SpyderLok Rod Holder (R-100-00)
- MTD Fender Kit (Ultima (19A70062100)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- INTERSTATE PNEUMATICS Wet Industrial Sandblaster Kit For Pressure Washers, 5500 PSI (PW5300)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Personal Cooler, 40.0 qt. Capacity (ENG80-G)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG165)
- ENGEL Marine Chest Cooler, 35.0 qt. Capacity (ENG35-G)
- IGLOO Playmate MAXCOLD Soft Side Cooler (146476)
- Engel Portable Coolers