Shop All Portable Coolers
Engel
Marine Chest Cooler, 35.0 qt. Capacity
Mfr # ENG35-G
Zoro # G6526532
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Primary Material Plastic
- Number of Cans 42
- Exterior Height 15 1/4 in
- Ice Retention Up to 8 days
Product Information
- Brand Engel
- MFR # ENG35-G
- Zoro # G6526532
- UPC # 00646437185448
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Height | 15 1/4 in |
Exterior Dia. | Not Round |
Exterior Length | 25 1/4 in |
Exterior Width | 14 1/2 in |
Details
With Wheels | No |
Primary Material | Plastic |
Number of Cans | 42 |
Ice Retention | Up to 8 days |
Features | High-Performance |
Cooler Body Type | Marine Chest Cooler |
Cooler Capacity | 35 qt |
Item | Marine Chest Cooler |
Lid Color | Gray |
Body Color | Gray |
Type | Marine |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 35 qt, Exterior Length 25 1/4 in, Exterior Width 14 1/2 in, Exterior Height 15 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Gray, Lid Color Gray, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Drive Cable (7101397YP)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- HATHAWAY Universal Air Hockey Table Cover (BG1039)
- MTD Cap (726-0341)
- ENGEL Marine Chest Cooler, 60.0 qt. Capacity (ENG25-G)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MT45F-U1-P)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAG17)
- ENGEL Soft Sided Cooler, 20"Hx14"L, Light Gray (BP25-LG Red)
- ENGEL Marine Chest Cooler, 108.0 qt. Capacity (ENG123)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- BULLDOG WINCH 20qt Sportsman Cooler (80058)
- Engel Coolers & Hydration Packs