Shop All Portable Coolers
Engel
Marine Chest Cooler, 20.0 qt. Capacity
Mfr # MR040F-U1
Zoro # G6575097
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Primary Material Plastic
- Lid Color Gray
- Exterior Length 25 in
- Cooler Body Type Marine Chest Cooler
Product Information
- Brand Engel
- MFR # MR040F-U1
- Zoro # G6575097
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Length | 25 in |
Exterior Width | 15 1/2 in |
Exterior Dia. | Not Round |
Exterior Height | 18 1/2 in |
Details
With Wheels | No |
Primary Material | Plastic |
Lid Color | Gray |
Cooler Body Type | Marine Chest Cooler |
Features | -1 |
Number of Cans | 24 |
Cooler Capacity | 40 qt |
Type | Marine |
Ice Retention | Up to 7 days |
Item | Marine Chest Cooler |
Body Color | Gray |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 40 qt, Exterior Length 25 in, Exterior Width 15 1/2 in, Exterior Height 18 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 7 days, Body Color Gray, Lid Color Gray, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK Multicolored Plush Majestic Marty Dog Toy (207925)
- LOGO BRANDS Penn State 24 Can Cooler (196-63)
- HYDRORAIN Adapter, 1 in. MIPT, 350 psi (03105)
- LOGO BRANDS Ohio State 34oz Native Quencher Bottle (191-S34QB-63)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 165.0 qt. Capacity (MT27F-U1)
- ENGEL Marine Chest Cooler, 35 qt. Capacity (ENG35)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- COLEMAN CHILLER™ 9-Can Soft-Sided Portable Cooler - Black (2158131)
- Engel Portable Coolers