Shop All Portable Coolers
Engel
Marine Chest Cooler, 19 qt. Capacity
Mfr # UC19S
Zoro # G6577440
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Primary Material Plastic
- Lid Color Silver
- Cooler Capacity 19 qt
- Body Color Silver
Product Information
- Brand Engel
- MFR # UC19S
- Zoro # G6577440
- UPC # 816219025068
- Country of Origin Thailand
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Length | 16 1/2 in |
Exterior Width | 11 in |
Exterior Height | 13 in |
Details
With Wheels | No |
Primary Material | Plastic |
Lid Color | Silver |
Cooler Capacity | 19 qt |
Body Color | Silver |
Features | -1 |
Cooler Body Type | Marine Chest Cooler |
Type | Marine |
Item | Personal Cooler |
Number of Cans | 42 |
Ice Retention | Up to 10 days |
Description
Personal Cooler, Marine Chest Cooler, With Wheels No, 19 qt, Exterior Length 16 1/2 in, Exterior Width 11 in, Exterior Height 13 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Silver, Lid Color Silver, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 254150 Size 2 Nyl-Glo U.S. Storm Signal Set (254150)
- MATABI Evolution 15 LTC Battery Operated (830451)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- TEEJET Seat Gasket, PK12 (PK-CP19438-EPR)
- ENGEL Marine Chest Cooler, 48.0 qt. Capacity (ENG50-T)
- ENGEL Marine Chest Cooler, 34.0 qt. Capacity (MT35F-U1-P)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAG17)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (MHD13F-DM)
- ENGEL Marine Chest Cooler, 20.0 qt. Capacity (MR040F-U1)
- IGLOO Igloo 24011 Replacement Threaded Drain Plug (502106)
- Engel Coolers & Hydration Packs