Shop All Lawn Weed Killers
This Product is Discontinued
Enforcer
Grass and Weed Killer, 5 gal. (Discontinued)
Mfr # R51834
Zoro # G1459558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Coverage 8 to 10.6 qt per acre
- Contains 41.0 % Glyphosate
- Type Concentrate
- Application Method Controlled Droplet Applicator, Sprayer
Product Information
- Brand Enforcer
- MFR # R51834
- Zoro # G1459558
- UPC # 021709018073
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 5 gal |
Details
Item | Grass and Weed Killer |
Coverage | 8 to 10.6 qt per acre |
Contains | 41.0 % Glyphosate |
Type | Concentrate |
Application Method | Controlled Droplet Applicator, Sprayer |
For Use On | Bush, Grass, Plants, Weeds |
Meets | EPA Registered |
Description
Grass and Weed Killer, For Use On Bush, Grass, Plants, Weeds, Application Method Controlled Droplet Applicator, Sprayer, Contains 41.0 Percent Glyphosate, Type Concentrate
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.