Shop All Lawn Weed Killers
This Product is Discontinued
Enforcer
Grass and Weed Killer, 1 gal., PK4 (Discontinued)
Mfr # R51823
Zoro # G1459372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 gal
- Meets EPA Registered
- Application Method Controlled Droplet Applicator, Sprayer
- Type Concentrate
- Coverage 8 to 10.6 qt per acre
Product Information
- Brand Enforcer
- MFR # R51823
- Zoro # G1459372
- UPC # 021709018066
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 1 gal |
Details
Item | Grass and Weed Killer |
Meets | EPA Registered |
Application Method | Controlled Droplet Applicator, Sprayer |
Type | Concentrate |
Coverage | 8 to 10.6 qt per acre |
For Use On | Bush, Grass, Plants, Weeds |
Contains | 41.0 % Glyphosate |
Description
Grass and Weed Killer, For Use On Bush, Grass, Plants, Weeds, Application Method Controlled Droplet Applicator, Sprayer, Contains 41.0 Percent Glyphosate, Type Concentrate, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.