Shop All Air Hydraulic Pumps
Enerpac
XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool
Mfr # XA12
Zoro # G8481304
product price: $1,521.00
/ea
Free Shipping & Returns
$1,521.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 122 cu in
- Reservoir Capacity (Gal.) 0.52 gal
- Oil Displacement @ 0 PSI 120.00 cu in/min
- Oil Displacement @ 10,000 PSI 15 cu in/min
Product Information
- Brand Enerpac
- MFR # XA12
- Zoro # G8481304
- UPC # 662005139255
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 6.69 in |
Length (In.) | 13.82 in |
Width (In.) | 8.74 in |
Overall Length | 13.8 in |
Overall Width | 8.7 in |
Overall Height | 6.7 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 3/8 in |
Description
Hydraulic Pump, Reservoir Capacity 122 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 87 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Air Consumption - Maximum 35 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 120 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX81 Cogged V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ47)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC ZU4204BI-QH, PUMP ZU4 VE42Q 1STD230 4L HX (ZU4204BI-QH)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- A1 CARDONE New Power Steering Pump Pully, 3P-15166 (3P-15166)
- Enerpac Hydraulic Pumps