Shop All Air Hydraulic Pumps
Enerpac
XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools
Mfr # XA11G
Zoro # G5639496
Free Shipping & Returns
$1,685.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 61 cu in
- Reservoir Capacity (Gal.) 0.26 gal
- Oil Displacement @ 0 PSI 120.00 cu in/min
- Oil Displacement @ 10,000 PSI 15 cu in/min
Product Information
- Brand Enerpac
- MFR # XA11G
- Zoro # G5639496
- UPC # 662005139262
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 6.69 in |
Width (In.) | 8.74 in |
Length (In.) | 13.82 in |
Media Intake Connection Size | 3/8 in |
Overall Length | 13.8 in |
Air Intake Connection Size | 1/4 in |
Overall Height | 6.7 in |
Overall Width | 8.7 in |
Description
Hydraulic Pump, Reservoir Capacity 61 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 87 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Air Consumption - Maximum 35 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 120 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-43)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.75 Rod (212736)
- ENERPAC ZU4204BI-QH, PUMP ZU4 VE42Q 1STD230 4L HX (ZU4204BI-QH)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- Enerpac Air Hydraulic Pumps