Shop All Hydraulic Control Valves
Enerpac
VC15, Remote Mouted Directional Control Valve, Manual, 3-way, 3-position, Closed Center
Mfr # VC15
Zoro # G6511793
product price: $1,685.99
/ea
Free Shipping & Returns
$1,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 3-Way/3-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
Product Information
- Brand Enerpac
- MFR # VC15
- Zoro # G6511793
- UPC # 662005108503
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Port Size | 3/8"-18NPTF |
Height (In.) | 5.69 in |
Width (In.) | 3 in |
Length (In.) | 3 in |
Overall Width | 3 in |
Overall Height | 5.69 in |
Overall Length | 3 in |
Pressure Connection Dash Size | 18 |
Pressure Connection Size | 3/8 in |
Handle Length | 5.12 in |
Description
Closed Center Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Center Position Closed Center, Series VC, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71634706M)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 40 # of Teeth (35BS40H X 3/4)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- CONCENTRIC INTERNATIONAL Divider, Flow, 5-10 GPM (1020076)
- Enerpac Hydraulic Control Valves