Shop All Hydraulic Control Valves
Enerpac
Valve Dir Sol Hyd 2/4
Mfr # VEW11
Zoro # G0745571
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4-Way, 2-Position
- Max. Flow - Hydraulic Valves 2.1 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Pressure Range (PSI) 0 - 5,000
Product Information
- Brand Enerpac
- MFR # VEW11
- Zoro # G0745571
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-Way, 2-Position |
Max. Flow - Hydraulic Valves | 2.1 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Item | Valve Dir Sol Hyd 2/4 |
Pressure Range (PSI) | 0 - 5,000 |
Series | VE |
Coil Voltage - Hydraulic Valves | 24V DC |
Operation Type - Hydraulic Valves | Solenoid |
Description
Hydraulic Directional Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- PARKER Hydraulic Hose Adapter, 1.76" L, 5000 psi (1/4 MMO-SS)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF78)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3-7/16 In (2-37)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- Enerpac Hydraulic Control Valves