Shop All Hydraulic Control Valves
Enerpac
VA2, VALVE 3-WAY AIR REM MTD
Mfr # VA2
Zoro # G6705115
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Snubber Valve
- Valve Ways and Positions 2-Way/2-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
Product Information
- Brand Enerpac
- MFR # VA2
- Zoro # G6705115
- UPC # 662005111107
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 2.75 in |
Port Size | 3/8"-18NPTF |
Width (In.) | 2.25 in |
Height (In.) | 2.625 in |
Overall Length | 2.75 in |
Overall Width | 2.25 in |
Overall Height | 2.625 in |
Inlet Connection Dash Size | 18 |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Outlet Connection Dash Size | 18 |
Description
Control Snubber Valve, Flow Rate - Maximum 4 gpm, Valve Type Snubber, Pressure - Maximum 10,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Number of Ways Two-Way, Seal Material Fluorocarbon, Inlet Connection Dash Size 18, For Media Oil, Inlet Connection Size 3/8 in, Number of Positions Two Positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- SMC Dual Piston Cylinder, 20mmBore, 10mmStroke (CXSM20-10)
- BANDO S3M-234 Timing Belt, 60-S3M-234 (60-S3M-234)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- WEATHERHEAD Hydraulic Valve, 4 Way, Closed, 24VDC (529762)
- Enerpac Hydraulic Valves