Shop All Hydraulic Pressure Relief Valves
Enerpac
V66F, Manually Operated Check Valve with Built-in Relief Valve, Fine Metering
Mfr # V66F
Zoro # G6394726
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Port Size - Hydraulic Valves 3/8" NPTF
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Steel
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
Product Information
- Brand Enerpac
- MFR # V66F
- Zoro # G6394726
- UPC # 662005108039
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/8" NPTF |
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Port Size | 3/8"-18NPTF |
Width (In.) | 2.25 in |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 3.5 in |
Height (In.) | 4.37 in |
Overall Height | 4.37 in |
Overall Length | 3.5 in |
Overall Width | 2.25 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Port-to-Port Length | 3.5 in |
Description
Manually Operated Check Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 3.5 in, Control Direction Two-Way, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 4 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Nickel Plated, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Eccentric Bushing, 0.3125" Bore, 0.99" L (BX3SS)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B129)
- B B MANUFACTURING 3150-14M-55, Timing Belt, Neoprene, Fiberglass (3150-14M-55)
- HONDA Replacement For Mega Compressor GX270 (0401-GX270)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- ENERPAC Relief Valve Assy (CJ160900W)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Relief Valve Assy (DA8802900SR)
- ENERPAC Relief Valve (P181190W)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- Enerpac Hydraulic Valves