Shop All Hydraulic Check Valves
Enerpac
V17, Check Valve
Mfr # V17
Zoro # G6682243
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height (In.) 4 in
- Max. Pressure - Hydraulic Valves 10,000 psi
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
- Type Control Check
Product Information
- Brand Enerpac
- MFR # V17
- Zoro # G6682243
- UPC # 662005108152
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 4 in |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 1.25 in |
Port Size | 3/8"-18NPTF |
Width (In.) | 1.25 in |
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Overall Width | 1.25 in |
Overall Height | 4 in |
Overall Length | 1.25 in |
Port-to-Port Length | 4 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Description
Hydraulic Check Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 4 in, Control Direction Two-Way, Mounting Inline, Reverse Free Flow No Reverse Free Flow, Flow Rate - Maximum 4 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type NPT, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pneumatic Regulator 7-125psi 3/8in Npt (AR30-N03BG-Z)
- PERFORMANCE TOOL Portable Air Tank, 5 gal. (W10005)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- U.S. MOTORS Motor, 1/2, 1/4 HP, 1075, 48Y, 115/208-230V (5532ET)
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports (AM21)
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- ENERPAC V152, Pressure Relief Valve (V152)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- ENERPAC Sequence Valve, 500-5000 PSI (WVP5)
- ENERPAC VFC1, Flow Control Valve, SAE #4 Oil Port (VFC1)
- METRO VALVE Inline Check Valve 30 Gpm, 3000 PSI, 1 PSI Cracking 3/4 NPT Ports, 194 F (280372)
- Enerpac Hydraulic Check Valves