Shop All Single Acting Hydraulic Cylinders
Enerpac
Universal Cylinder, 5 tons, 1in. Stroke L
Mfr # RW51
Zoro # G2973537
product price: $433.00
/ea
Free Shipping & Returns
$433.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/4"-20
- Bolt Circle Dia. 1"
- Outside Dia. 1.5 in
- Center Hole Dia. 1 in
Product Information
- Brand Enerpac
- MFR # RW51
- Zoro # G2973537
- UPC # 662005310234
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 1/4"-20 |
Bolt Circle Dia. | 1" |
Outside Dia. | 1.5 in |
Center Hole Dia. | 1 in |
Plunger Dia. | 1 in |
Retracted Height | 4.34 in |
Extended Height | 5.34 in |
Plunger Thread Size | 3/4"-16 |
Collar Thread Size | 1-1/2"-16 |
Stroke Length | 1 in |
Base Bolt Circle Dia. | 1 in |
Nominal Stroke Length | 1 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 1 in, Nominal Stroke Length 1 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 0.99 cu in, Retracted Height 4.34 in, Extended Height 5.34 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-1/2 In.-16, Base Bolt Circle Dia. 1 in, Center Hole Dia. 1 in, Series RW, Includes Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- JET-LUBE Lubricant, Aerosol Can, 12 oz. (37341)
- NSK NSK 6201 C3, 6200 Series Single Row Deep Groove Ball Bearing (6201 C3)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC756)
- BVA 5 Ton Cylinder, SA, 307 Stroke, H0503 (H0503)
- Enerpac Single Acting Hydraulic Cylinders