Shop All Hydraulic Torque Wrenches
Enerpac
Torque WrenchDrive , MaxTorque 7562 ft-lb
Mfr # HMT7500
Zoro # G301253492
Free Shipping & Returns
$3,576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 1/10 in
- Max. Pressure (PSI) 10,000 psi
- Min. Torque 756 ft-lb
- Overall Height 6 2/5 in
Product Information
- Brand Enerpac
- MFR # HMT7500
- Zoro # G301253492
- UPC # 662005427710
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Overall Length | 7 1/10 in |
Overall Height | 6 2/5 in |
Hex Size Range (mm) | 55 to 100 |
Hex Size Range (In.) | 2 3/16 to 3 15/16 |
Overall Width | 3 1/5 in |
Minimum Hex Size (in) | 2 3/16 in |
Maximum Hex Size (mm) | 100 mm |
Tool Length | 7 3/32 in |
Maximum Hex Size (in) | 3 15/16 in |
Tool Width | 3 13/64 in |
Tool Depth | 3 13/64 in |
Minimum Hex Size (mm) | 55 mm |
Tool Height | 6 13/32 in |
Description
Hydraulic Torque Wrench Drive Unit, Product Type Hydraulic Torque Wrench Drive, Tool Series HMT, Nominal Torque (N-m) @ 10,000 psi 10,252 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,562 ft-lb, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 3 15/16 in, Minimum Hex Size (mm) 55 mm, Maximum Hex Size (mm) 100 mm, Features Accuracy of +/- 3 Percent, Handle Type Ergonomic, Includes Handle, Maximum Operating Pressure 10,000 psi, Maximum Torque 7,562 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 75mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6009-2RS KBC)
- KOYO Ball Bearing Over 100MM (6313ZC3)
- DYNABRADE Bearing (11813)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (EZ-251-4FP)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Torque Wrenches