Shop All Hydraulic Torque Wrenches
Enerpac
Torque Wrench Drive, MaxTorque8470 ft-lb
Mfr # W8000X
Zoro # G104067166
Free Shipping & Returns
$6,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size Range (In.) 1-7/8 to 4-1/8
- Max. Torque (Ft.-Lb.) 8470
- Overall Width (In.) 2.07
- Nominal Torque @ 10,000 PSI (ft.-lb.) 8,470
Product Information
- Brand Enerpac
- MFR # W8000X
- Zoro # G104067166
- UPC # 662005384112
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size Range (In.) | 1-7/8 to 4-1/8 |
Overall Width (In.) | 2.07 |
Overall Length (In.) | 9.84 |
Hex Size Range (mm) | 50 to 105 |
Overall Height (In.) | 8.42 |
Maximum Hex Size (mm) | 105 mm |
Minimum Hex Size (mm) | 50 mm |
Maximum Hex Size (in) | 4 1/8 in |
Tool Width | 2 1/16 in |
Minimum Hex Size (in) | 1 7/8 in |
Width (In.) | 2.07 |
Description
Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 11,484 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 1 7/8 in, Maximum Hex Size (in) 4 1/8 in, Minimum Hex Size (mm) 50 mm, Maximum Hex Size (mm) 105 mm, Features 30 Degrees Rotation Angle, Accuracy of +/-3 Percent Across Full Stroke, Handle Type Robust, Includes Handle, Maximum Operating Pressure 10,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel (K0714.13)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/8inBoredia. (H2C-112)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP65 1 1/8 (2VP65 1 1/8)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Torque Wrenches