Shop All Swing Cylinders
Enerpac
Swing Cylinder, Threaded, 1100 lb.
Mfr # STRS51
Zoro # G6414755
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Clamping Force 1,100 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
Product Information
- Brand Enerpac
- MFR # STRS51
- Zoro # G6414755
- UPC # 662005308644
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Min. Hole Depth | 0.65 in |
Mounting Hole Dia. | 1.38 in |
Port Size | 0.4375-20 UNF-2B |
Outside Dia. | 1.88 in |
Extended Height | 5.33 in |
Bolt Size | 1-3/8"-18 |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Single Acting, Turns Right, Clamping Force 1,100 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series ST, Swing Angle 90 Degrees , Port Size 0.4375-20 UNF-2B, Effective Area Unclamped 0.28 sq in, Oil Capacity Clamped 0.25 cu in, Oil Capacity Unclamped 0.25 cu in, Max. Oil Flow 25 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 44LB (TM44)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders