Shop All Hydraulic Nut Splitters
Enerpac
STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in
Mfr # STN3241H
Zoro # G2282710
product price: $5,317.00
/ea
Free Shipping & Returns
$5,317.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reservoir Capacity 55 cu. in.
- Overall Length 21 in
- Tonnage Capacity 20 Ton
- Reservoir Material Glass Filled Nylon
Product Information
- Brand Enerpac
- MFR # STN3241H
- Zoro # G2282710
- UPC # 662005804184
- Country of Origin Taiwan, Province of China
- Category Hydraulic Nut Splitters
Dimensions
Overall Length | 21 in |
Hex Size Range | 1-1/8 in to 1-9/16 in |
Overall Height | 7 in |
Overall Width | 4 19/25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Nut Splitter Set |
Reservoir Capacity | 55 cu. in. |
Tonnage Capacity | 20 Ton |
Reservoir Material | Glass Filled Nylon |
Tool Material | Steel |
Bolt Range | 7/8 in to 1-1/8 in |
Max. Pressure | 10,000 psi |
Pump Material | Aluminum |
Includes | Hand Pump 6W462, Nut Splitter 3PCW5, Gauge 3KD63, Hose 6BU56 |
Single Acting/Double Acting | Single Acting |
Pump Model Number | 6W462 (Mfr. No. P392) |
Nominal Capacity | 20 ton |
Tool Model Number | 3PCW5 (Mfr. No. NC3241) |
Oil Capacity | 4.88 cu in |
Description
Hydraulic Nut Splitter Set, Single Acting/Double Acting Single Acting, Bolt Range 7/8 in to 1-1/8 in, Hex Size Range 1-1/8 in to 1-9/16 in, Nominal Capacity 20 ton, Oil Capacity 4.88 cu in, Pump Material Aluminum, Pump Model Number 6W462 (Mfr. No. P392), Tool Material Steel, Tool Model Number 3PCW5 (Mfr. No. NC3241), Overall Height 7 in, Overall Length 21 in, Overall Width 4 19/25 in, Includes Hand Pump 6W462, Nut Splitter 3PCW5, Gauge 3KD63, Hose 6BU56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- ZSI Python Hose Clamp, 1-1/2 to 2", SS304 (PY-240)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- OTC Universal C-Frame Nut Splitter (4576)
- AJAX TOOL WORKS NUT SPLITTER 18" 5/16" (AJA1101-18)
- GREY PNEUMATIC 3/8" Nut Splitter 10" Long (CH126)
- Enerpac Hydraulic Nut Splitters