Shop All Swing Cylinders
Enerpac
STLS51, 1100 lbs Force, Threaded Body Swing Clamp, Single-Acting, Left Turning
Mfr # STLS51
Zoro # G6818901
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Clamping Force 1,100 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
Product Information
- Brand Enerpac
- MFR # STLS51
- Zoro # G6818901
- UPC # 662005308576
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Bolt Size | 1-3/8"-18 |
Mounting Hole Dia. | 1.38 in |
Port Size | 0.4375-20 UNF-2B |
Min. Hole Depth | 0.65 in |
Outside Dia. | 1.88 in |
Extended Height | 5.33 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Threaded Body, Single Acting/Double Acting Single Acting, Turns Left, Clamping Force 1,100 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series ST, Swing Angle 90 Degrees , Port Size 0.4375-20 UNF-2B, Effective Area Unclamped 0.28 sq in, Oil Capacity Clamped 0.25 cu in, Oil Capacity Unclamped 0.25 cu in, Max. Oil Flow 25 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- REELCRAFT Swivel Body (260055)
- CLESCO 5/8" ID 2 Bolt Flange Mount Press Steel, Ball Bearing (F2PS-BL-062)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (A62)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders