Shop All Punch and Die Sets
Enerpac
SPD438, Punch Die Set, Circle Hole Shape
Mfr # SPD438
Zoro # G3072291
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hot Rolled C-1050 0.31
- Stainless 304 Hot Rolled 0.31
- Stainless 302 Annealed 0.31
- Cold Rolled C-1018 0.38
Product Information
- Brand Enerpac
- MFR # SPD438
- Zoro # G3072291
- UPC # 662005319060
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Standard Hole Size (In.) | 0.44 |
Bolt Size (In.) | 3/8 in |
Hole Size (In.) | 0.44 |
Standard Bolt Size (In.) | 3/8 in |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Hot Rolled C-1050 | 0.31 |
Stainless 304 Hot Rolled | 0.31 |
Stainless 302 Annealed | 0.31 |
Cold Rolled C-1018 | 0.38 |
Structural A-36 | 0.38 |
Mild A-7 | 0.44 |
Stainless 316 Cold Rolled | 0.31 |
Characteristics | Circle Hole |
Hot Rolled C-1095 | 0.19 |
Boilerplate | 0.44 in |
Struct CORTEN ASTM A242 | 0.38 |
Hot Rolled C-1095 Annealed | 0.31 |
Hole Shape | Circle |
Series | SPD |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Description
0.31, 0.44, 0.38, 0.19, 0.31, 0.31, 0.31, 0.38, 0.31, 0.44, 3/8 in, 0.38, 0.44 in, Punch and Die Set, Capacity (Tons) -, Working Pressure (PSI) -, - Cylinder, Hole Size (In.) 0.44, Bolt Size (In.) 3/8 in, -, Circle Hole, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 55mm 3/8 Sq. Drive (3300A-9/16)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/16 (C18638)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- SUNEX Wrench, Flare Nut, Crowfoot, 14mm, 3/8" Dr (971014)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- ENERPAC SPD250, Punch Die Set, Oblong Hole Shape (SPD250)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- PRECISION BRAND PUNCH & DIE SET (40105)
- Enerpac Punch and Die Sets