Shop All Punch and Die Sets
Enerpac
SPD313, Punch Die Set, Circle Hole Shape
Mfr # SPD313
Zoro # G2588433
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stainless 302 Annealed 0.25
- Hole Size (In.) 0.31
- Mild A-7 0.31
- Standard Hole Size (In.) 0.31
Product Information
- Brand Enerpac
- MFR # SPD313
- Zoro # G2588433
- UPC # 662005319022
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Hole Size (In.) | 0.31 |
Standard Hole Size (In.) | 0.31 |
Bolt Size (In.) | 1/4 in |
Standard Bolt Size (In.) | 1/4 in |
Width | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die Set |
Stainless 302 Annealed | 0.25 |
Mild A-7 | 0.31 |
Struct CORTEN ASTM A242 | 0.25 |
Characteristics | Circle Hole |
Boilerplate | 0.31 in |
Structural A-36 | 0.25 |
Hot Rolled C-1050 | 0.25 |
Stainless 316 Cold Rolled | 0.25 |
Cold Rolled C-1018 | 0.25 |
Hot Rolled C-1095 | 0.13 |
Hot Rolled C-1095 Annealed | 0.19 |
Stainless 304 Hot Rolled | 0.25 |
Compatible Part Number | SP35, SP35S, SP35SP, MSP351, MSP351PE, STP35H, STP35A |
Series | SPD |
Hole Shape | Circle |
Description
0.25, 0.31, 0.25, 0.13, 0.25, 0.19, 0.25, 0.25, 0.25, 0.31, 1/4 in, 0.25, 0.31 in, Punch and Die Set, Capacity (Tons) -, Working Pressure (PSI) -, - Cylinder, Hole Size (In.) 0.31, Bolt Size (In.) 1/4 in, -, Circle Hole, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (36066D2B113605)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- LEATHERMAN Wingman Multi Tool (831425)
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- ENERPAC SP35, 35 Ton, Hydraulic Punch (SP35)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- ENERPAC SPD531, Punch Die Set, Circle Hole Shape (SPD531)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- METALPRO Punch and Die (MP8007)
- Enerpac Punch and Die