Shop All Swing Cylinders
Enerpac
SLLD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Lower Flange
Mfr # SLLD51
Zoro # G3002991
product price: $634.00
/ea
Free Shipping & Returns
$634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Double Acting
- Clamping Force 1,250 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
Product Information
- Brand Enerpac
- MFR # SLLD51
- Zoro # G3002991
- UPC # 662005308323
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Port Size | #4 SAE |
Extended Height | 5.31 in |
Mounting Hole Dia. | 0.268 in |
Bolt Size | 1/4"-28 |
Outside Dia. | 1.37 in |
Min. Hole Depth | 0.75 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 1,250 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series SLL, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 0.59 sq in, Oil Capacity Clamped 0.25 cu in, Oil Capacity Unclamped 0.52 cu in, Max. Oil Flow 25 cu in/min, Pressure Range 500 to 5000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MC CRORY MFG CO Reel Easy Empty Reel (015)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 71" (BB71)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders