Shop All Pullers
Enerpac
SGM07, 7 Ton, Mechanical Sync Grip Puller
Mfr # SGM07
Zoro # G7385735
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator
- Jaw Reach 8 7/8 in
- Capacity 7 ton
- For Use With Bearings, Bushings, Wheels, Gears, Pulleys
Product Information
Dimensions
Jaw Width | 0.31 in |
Jaw Height | 0.39 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jaw Puller |
Features | Self-Centering Closing System Allows All Jaws to Move Simultaneously Making It Easy for A Single Operator |
Jaw Reach | 8 7/8 in |
Capacity | 7 ton |
For Use With | Bearings, Bushings, Wheels, Gears, Pulleys |
Jaw Style | Mechanical |
Locking | Yes |
Number of Jaws | 2 or 3 |
Jaw Spread | 9 15/32 in |
Max. Spread (In.) | 9.45 |
Application | Pull |
Type | Mechanical |
Reach (In.) | 8.86 |
Jaw Hole Spacing | 1.75 in |
Jaw Thickness | 0.98 in |
Series | SGM |
Description
Jaw Puller, Number of Jaws 2 or 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 8-9" 0.0001" Outside Micrometer (4112-1145)
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- MILWAUKEE TOOL AX CARBIDE 5T 6L 5PK w Extra 5PK (48-00-5521, 48-00-5521)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- ENERPAC 20 Ton Hyd Grip Puller Set (BHP251G)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- ENERPAC LGM203, 3 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM203)
- ENERPAC LGM207, 7 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM207)
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- Enerpac Pullers and Separators