Shop All Hydraulic Torque Wrenches
Enerpac
S25000X, Square Drive Hydraulic Torque Wrench, 26150 ft. lbs. Torque, 2 1/2 in. Square Drive
Mfr # S25000X
Zoro # G0060098
product price: $21,055.99
/ea
Free Shipping & Returns
$21,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure (PSI) 10,000
- Type Square Drive
- Max. Torque (Ft.-Lb.) 25,150
- Socket Size Range (mm) 60 to 255
Product Information
- Brand Enerpac
- MFR # S25000X
- Zoro # G0060098
- UPC # 662005385355
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (mm) | 60 to 255 |
Overall Length (In.) | 11.30 |
Overall Height (In.) | 9.61 |
Overall Width (In.) | 3.5 |
Square Drive Size (In.) | 2-1/2 |
Socket Size Range (In.) | 2-7/16 to 6-1/8 |
Overall Length | 11.3 in |
Overall Height | 9.61 in |
Overall Width | 3.5 in |
Square Drive Size | 2 1/2 in |
Tool Height | 10 39/64 in |
Tool Length | 11 19/64 in |
Tool Width | 9 11/16 in |
Width (In.) | 9.69 |
Description
Square Drive Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series S, Nominal Torque (ft-lb) @ 10,000 psi 26,150 ft-lb, Nominal Torque (N-m) @ 10,000 psi 35,455 N-m, Square Drive Size 2 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools