Shop All Hydraulic Torque Wrenches
Enerpac
S11000X, Square Drive Hydraulic Torque Wrench, 11175 ft. lbs. Torque, 1. 1/2 in. Square Drive
Mfr # S11000X
Zoro # G0060055
product price: $15,127.00
/ea
Free Shipping & Returns
$15,127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque (Ft.-Lb.) 11,175
- Socket Size Range (mm) 41 to 155
- Square Drive Size (In.) 1-1/2
- Overall Height (In.) 7.48
Product Information
- Brand Enerpac
- MFR # S11000X
- Zoro # G0060055
- UPC # 662005385331
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (mm) | 41 to 155 |
Square Drive Size (In.) | 1-1/2 |
Overall Height (In.) | 7.48 |
Overall Width (In.) | 2.83 |
Socket Size Range (In.) | 1-7/16 to 4-5/8 |
Overall Length (In.) | 8.98 |
Overall Height | 7.48 in |
Overall Length | 8.98 in |
Square Drive Size | 1 1/2 in |
Overall Width | 2.83 in |
Tool Length | 8 63/64 in |
Tool Height | 8 31/64 in |
Tool Width | 6 21/32 in |
Width (In.) | 6.65 |
Description
Square Drive Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series S, Nominal Torque (ft-lb) @ 10,000 psi 11,175 ft-lb, Nominal Torque (N-m) @ 10,000 psi 15,151 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ750)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.67-in. Outside Dia., 1.2-in. Width (3780/3720)
- COXREELS Three Way Brake for 1600 Series (16703)
- CHICAGO PNEUMATIC Magnetic Starter, 10 HP, 230V, 3-Phase (1312101281)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- Enerpac Hydraulic Industrial Tools