Shop All Hydraulic Torque Wrenches
Enerpac
RSQ8000ST, Square Drive Hydraulic Torque Wrench Set, 7862 ft. lbs Torque, 1 1/2 in. Square Drive
Mfr # RSQ8000ST
Zoro # G5126966
Free Shipping & Returns
$12,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Square Drive Size (In.) 1.5
- Socket Size Range (mm) 37 to 115
- Nominal Torque @ 10,000 PSI (ft.-lb.) 7,862
- Overall Length 11.78 in
Product Information
- Brand Enerpac
- MFR # RSQ8000ST
- Zoro # G5126966
- UPC # 662005415236
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Square Drive Size (In.) | 1.5 |
Socket Size Range (mm) | 37 to 115 |
Overall Length | 11.78 in |
Width (In.) | 6.3 |
Square Drive Size | 1 1/2 in |
Socket Size Range (In.) | 1-7/16 to 4-5/8 |
Overall Width | 4.14 in |
Overall Height | 6.65 in |
Tool Height | 6 21/32 in |
Tool Width | 6 19/64 in |
Tool Length | 11 25/32 in |
Description
Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 7,862 ft-lb, Nominal Torque (N-m) @ 10,000 psi 10,659 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" FJX90 - 4060 psi (XCP4-06,06FJX-06FJX90,30 IN OAL)
- DODGE 1610 X 1 1/4-KW Taper Lock Bushing (1610 X1-1/4)
- MI-T-M Air Filter Assembly (19-0083)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools