Shop All Hydraulic Torque Wrenches
Enerpac
RSQ28000ST, Square Drive Hydraulic Torque Wrench Set, 28002 ft. lbs Torque, 2 1/2 in. Square Drive
Mfr # RSQ28000ST
Zoro # G5126783
product price: $18,625.99
/ea
Free Shipping & Returns
$18,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque (Ft.-Lb.) 28002
- Socket Size Range (mm) 62 to 155
- Series RSQ-ST
- Nominal Torque @ 10,000 PSI (ft.-lb.) 28,002
Product Information
- Brand Enerpac
- MFR # RSQ28000ST
- Zoro # G5126783
- UPC # 662005415267
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (mm) | 62 to 155 |
Overall Length | 21.07 in |
Square Drive Size | 2 1/2 in |
Width (In.) | 8.93 |
Overall Width | 6.54 in |
Overall Height | 10.35 in |
Square Drive Size (In.) | 2.5 |
Socket Size Range (In.) | 2-7/16 to 6-1/8 |
Tool Length | 21 1/16 in |
Tool Height | 10 11/32 in |
Tool Width | 8 15/16 in |
Description
Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series RSQ-ST, Nominal Torque (ft-lb) @ 10,000 psi 28,002 ft-lb, Nominal Torque (N-m) @ 10,000 psi 37,965 N-m, Square Drive Size 2 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC 1 in X 1 in X 6 in, Grade Srm, Commstone, Pencil Type (COMMXLS845SRM)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- BOSTON GEAR Rack, Steel, 20 Pitch (L509-6)
- FESTO Profile Cylinder DNC-2"-2"-P-A (DNC-2"-2"-P-A)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- Enerpac Hydraulic Torque Wrenches