Shop All Hydraulic Torque Wrenches
Enerpac
RSL11000, Hydraulic Torque Wrench Drive, Hexagon Cassettes, Square Drive Heads, 11154 ft. lbs Torque
Mfr # RSL11000
Zoro # G5132688
product price: $6,296.99
/ea
Free Shipping & Returns
$6,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure (PSI) 10,000 psi
- Series RSL
- Hex Size Range (mm) 65 to 117
- Max. Torque (Ft.-Lb.) 11154
Product Information
- Brand Enerpac
- MFR # RSL11000
- Zoro # G5132688
- UPC # 662005415106
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size Range (mm) | 65 to 117 |
Overall Width | 2 1/4 in |
Overall Length | 9 in |
Hex Size Range (In.) | 2-9/16 to 4-5/8 |
Overall Height | 7 in |
Square Drive Size (In.) | 1.5 |
Minimum Hex Size (mm) | 62 mm |
Maximum Hex Size (in) | 4 5/8 in |
Tool Width | 2 1/4 in |
Maximum Hex Size (mm) | 110 mm |
Minimum Hex Size (in) | 2 7/16 in |
Tool Length | 2 1/4 in |
Tool Height | 8 41/64 in |
Description
Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series RSL, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 2 7/16 in, Maximum Hex Size (in) 4 5/8 in, Minimum Hex Size (mm) 62 mm, Maximum Hex Size (mm) 110 mm, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent, Handle Type Robust, Maximum Operating Pressure 10,000 psi, Maximum Torque 11,154 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- AIGNEP USA 1/8" x 1/4" Universal Thread SS Male Compression Elbow (60111X-04-02)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- WEATHERHEAD Inverted Flare Nut Std. Steel 1/4In (105X4)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Torque Wrenches