Shop All Double Acting Hydraulic Cylinders
Enerpac
RR756, 79.6 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR756
Zoro # G6692253
Free Shipping & Returns
$5,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 4.5 in
- Stroke Length 6 1/8 in
- Max. Pressure 10,000 psi
- Collar Thread Size 5-3/4"-12
Product Information
- Brand Enerpac
- MFR # RR756
- Zoro # G6692253
- UPC # 662005303472
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4.5 in |
Stroke Length | 6 1/8 in |
Collar Thread Size | 5-3/4"-12 |
Plunger Dia. | 3.75 in |
Retracted Height | 13.69 in |
Extended Height | 19.81 in |
Outside Dia. | 5.75 in |
Center Hole Dia. | 4 1/2 in |
Plunger Thread Size | 1"-12 |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 75 ton, Max. Push Capacity 75 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 15.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 97.58 cu in, Retracted Height 13.69 in, Extended Height 19.81 in, Outside Dia. 5.75 in, Plunger Dia. 3.75 in, Collar Thread Size 5-3/4 In.-12, Center Hole Dia. 4 1/2 in, Series RR, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Motor, 4.0 HP (2-0204)
- D&D 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 4 Oz. (GPL-105)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-41)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC General Purpose Hydraulic Cylinder (RC1002)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- Enerpac Hydraulic Cylinders