Shop All Hydraulic Cylinder Parts
Enerpac
REP5, Plunger Clevis Eye for 5 ton Cylinders
Mfr # REP5
Zoro # G2551857
original price:
$177.89
3% off
Free Shipping & Returns
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish black oxide
- Includes Mounting Screws
- Dimension D (In.) 0.63
Product Information
- Brand Enerpac
- MFR # REP5
- Zoro # G2551857
- UPC # 662005306084
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Dimension D (In.) | 0.63 |
Dimension B (In.) | 1.62 |
Dimension C (In.) | 0.56 |
Dimension F (In.) | 0.75 |
Dimension A (In.) | 1.13 |
Dimension E (In.) | 1.63 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | black oxide |
Includes | Mounting Screws |
Item | High Force Cylinder Clevis Eye |
For Use With | Enerpac 5-Ton Cylinders |
Application | For Frame Straightening, Hoisting, and Wire Pulling |
Type | Plunger |
For Use With Cylinder Series | RC |
Attachment Type | Plunger Attachment |
For Use With Cylinder Capacity | 5 ton |
Description
High Force Cylinder Clevis Eye, Attachment Type Plunger Attachment, Material Steel, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC, For Frame Straightening, Hoisting, and Wire Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 3/4" (AL10034)
- BLACK SWAN Utility/Monotop 1/2 pint with dauber (22270)
- FAG BEARINGS FAG 6208ZZ, Deep Groove BBear, Single Row 90Mm (6208ZZ)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- ENERPAC Stop Ring (G385044)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- ENERPAC Repair Kit (RSM100K)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- ENERPAC Spring Bypass (DC394110)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- KELLEY Seal Kits, Seal Kit For 700-051Cylinder (KMF1005)
- Enerpac Hydraulic Cylinder Parts