Shop All Double Acting Hydraulic Cylinders
Enerpac
RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD43
Zoro # G7463242
Free Shipping & Returns
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1 in
- Stroke Length 3 1/8 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Double Acting
Product Information
- Brand Enerpac
- MFR # RD43
- Zoro # G7463242
- UPC # 662005305230
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 3 1/8 in |
Plunger Thread Size | 1/2"-20 |
Retracted Height | 9.31 in |
Outside Dia. | 2 in |
Collar Thread Size | 1-3/8"-12 |
Extended Height | 12.44 in |
Plunger Dia. | 0.75 in |
Center Hole Dia. | 11/16 in |
Nominal Stroke Length | 3 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 5 ton, Max. Push Capacity 4 ton, Stroke Length 3 1/8 in, Nominal Stroke Length 3 in, Effective Push Area 0.79 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2.45 cu in, Retracted Height 9.31 in, Extended Height 12.44 in, Outside Dia. 2 in, Plunger Dia. 0.75 in, Plunger Thread Size 1/2 In.-20, Collar Thread Size 1-3/8 In.-12, Center Hole Dia. 11/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- OETIKER Hose Clamp, Crimp, 2-Ear, 5/8 in Nom Size, Zinc-Plated Steel, 100 Pack (10100024-100)
- BESTORQ XPA610 Cogged Belt Metric, 610 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA610)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- Enerpac Double Acting Hydraulic Cylinders