Shop All Single Acting Hydraulic Cylinders
Enerpac
RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC502
Zoro # G2887595
product price: $1,827.00
/ea
Free Shipping & Returns
$1,827.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 10,000 psi
- Bolt Circle Dia. 3.75"
- Includes Coupler, Dust Cap
- Plunger Dia. 3.13 in
Product Information
- Brand Enerpac
- MFR # RC502
- Zoro # G2887595
- UPC # 662005301607
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 3.75" |
Plunger Dia. | 3.13 in |
Center Hole Dia. | 3 1/8 in |
Stroke Length | 2 in |
Thread Size | 1/2"-13 |
Extended Height | 8.94 in |
Retracted Height | 6.94 in |
Outside Dia. | 5 in |
Base Bolt Circle Dia. | 3.75 in |
Nominal Stroke Length | 2 in |
Collar Thread Size | 5"-12 |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 22.09 cu in, Retracted Height 6.94 in, Extended Height 8.94 in, Outside Dia. 5 in, Plunger Dia. 3.13 in, Base Bolt Circle Dia. 3.75 in, Center Hole Dia. 3 1/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves (99413)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- CHICAGO PNEUMATIC Pin Wrench (2050485003)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 100 tons, 6" Strk (HU10006)
- Enerpac Hydraulic Cylinders