Shop All Single Acting Hydraulic Cylinders
Enerpac
RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC254
Zoro # G3170571
product price: $1,076.00
/ea
Free Shipping & Returns
$1,076.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 1/2"-13
- Center Hole Dia. 2 1/4 in
- Body Material Steel
- Weight Capacity 25 tons
Product Information
- Brand Enerpac
- MFR # RC254
- Zoro # G3170571
- UPC # 662005301362
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 1/2"-13 |
Center Hole Dia. | 2 1/4 in |
Outside Dia. | 3.38 in |
Stroke Length | 4 in |
Plunger Thread Size | 1-1/2"-16 |
Collar Thread Size | 3-5/16"-12 |
Bolt Circle Dia. | 2.31" |
Extended Height | 12.5 in |
Plunger Dia. | 2.25 in |
Retracted Height | 8.5 in |
Base Bolt Circle Dia. | 2.31 in |
Nominal Stroke Length | 4 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 20.63 cu in, Retracted Height 8.5 in, Extended Height 12.5 in, Outside Dia. 3.38 in, Plunger Dia. 2.25 in, Plunger Thread Size 1-1/2 In.-16, Collar Thread Size 3-5/16 In.-12, Base Bolt Circle Dia. 2.31 in, Center Hole Dia. 2 1/4 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 575/600V, 11A (KDRB43H)
- SKF Single Row Ball Brgs (6204 Z/C3)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT527, 60 micron, Outside-In (MF0066341)
- SKF SKF 6307 2RS1/C3, Single Row Ball Bearings (6307 2RS1/C3)
- ENERPAC RW106, 11180 lbs Capacity, 6.11 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW106)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- Enerpac Hydraulic Cylinders